Shop AXIOM
See all product information
Create Account
512GB C5030N SERIES NVME M.2 SSD
- Mfr # SSDMAP1630NS512-AX
- Zoro # G021704670
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sony PlayStation 5
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDMAP1630NS512-AX
- Zoro #
- G021704670
- UPC #
- 198105017181
- Country of Origin
- Mexico
- Item
- Solid State Drive
- For Use With
- Sony PlayStation 5
- Interface
- PCI Express NVMe
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Maximum Read Transfer Rate
- 5000-MB/s
- Device Supported
- Desktop PC
- Storage Capacity
- 512 GB
Dimensions
- Width
- 0.9 in
- Length
- 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.