512GB C5030N SERIES NVME M.2 TAA
Mfr # AXG103054
Zoro # G721705601
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Width
0.9 in
For Use With
Sony PlayStation 5
Maximum Read Transfer Rate
5000-MB/s
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103054
Zoro #
G721705601
UPC #
198105016306
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
1.2 in
Details
Interface
PCI Express NVMe
For Use With
Sony PlayStation 5
Maximum Read Transfer Rate
5000-MB/s
Device Supported
Notebook
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
512 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.