5Ft Cat6 Cable W/Boot (Gray)
- Mfr # C6MB-G5-AX
- Zoro # G0429032
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6MB-G5-AX
- Zoro #
- G0429032
- UPC #
- 845282066609
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 5 ft
- Wire Size
- 24 AWG
- Cable Length
- 5 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Green Environmental Attribute
- Environmentally Friendly
- Category - Data Cable
- Category 6
- Shielded
- No
- Wire Gauge
- 24 AWG
- Features
- Strain Relief, Molded, Booted
- Item - Data Cable
- Patch Cable
- Jacket Color
- Gray
- For Use With
- Network Device
- Connector Plating
- Gold
- Cable Jacket Color
- Gray
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.