5FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104452
- Zoro # G123960844
product price:Â
$
16.59
/ea
Key Features
End 2 Gender
Male
NEC Article and Type
CM
Cable Length
5 ft
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG104452
- Zoro #
- G123960844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 26 AWG
Details
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.