Shop AXIOM
See all product information
Create Account
6-Inch Cat6 Cable W/Boot (Yellow)
- Mfr # C6MB-Y6IN-AX
- Zoro # G9907819
product price:Â
$
2.29
/ea
Sold in multiples of 3 for
$6.87
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless; Molded
Shielded
No
Length - Patch Cord
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6MB-Y6IN-AX
- Zoro #
- G9907819
- UPC #
- 841280186363
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6 in
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless; Molded
- Shielded
- No
- Cable Type
- Category 6
- Color
- Yellow
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.