6-Inch Cat8 Shielded Cable (Black)

  • Mfr # C8SBSFTP-K6IN-AX
  • Zoro # G0112459
product price: 
$
20.99
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8SBSFTP-K6IN-AX
Zoro #
G0112459
UPC #
841280197758
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 in

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Black
Transmission Speed
40 Gbps
Green Environmental Attribute
Environmentally Friendly
Shielding
Foil
Conductor Material
Copper
Features
EMI/RF Protection, Strain Relief, Double Shielded
For Use With
Network Device
Contact Plating
Nickel, Gold
Connector Material
Polyvinyl Chloride

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews