6-Inch Cat8 Shielded Cable (Blue)
- Mfr # C8SBSFTP-B6IN-AX
- Zoro # G0102117
product price:Â
$
20.99
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Transmission Speed
40 Gbit/s
Cable Type
Category 8
Features
Double Shielded, EMI/RF Protection, Strain Relief
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C8SBSFTP-B6IN-AX
- Zoro #
- G0102117
- UPC #
- 841280197864
- Country of Origin
- Unknown
Details
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 40 Gbit/s
- Cable Type
- Category 8
- Features
- Double Shielded, EMI/RF Protection, Strain Relief
- Material
- Copper
- Color
- Blue
- Shielding
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.