600 GB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 10000rpm

  • Mfr # UCS-HD600G10K12N-AX

  • Zoro # G0186327


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Spindle Speed
10000 rpm
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HD600G10K12N-AX
Zoro #
G0186327
UPC #
841280199608
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Spindle Speed
10000 rpm
Drive Type
Internal
Drive Interface
12Gb/s SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
600 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.