600GB 12G SAS 10K SFF FOR CISCO
Mfr # HX-HD600G10K12E-AX
Zoro # G810873495
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Wireless LAN
No
Drive Interface
SAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX-HD600G10K12E-AX
Zoro #
G810873495
UPC #
840177842313
Country of Origin
China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Wireless LAN
No
Drive Interface
SAS
Drive Type
Internal
Storage Capacity
600 GB
Drive Interface Standard
12Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.