Zoro Homepage

600GB 12G SAS 10K SFF FOR HP

  • Mfr # P53561-B21-AX

  • Zoro # G216432784


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Disk Format
512e
Drive Type
Internal
Buffer
128 MB
Drive Interface Standard
12Gb/s SAS
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P53561-B21-AX
Zoro #
G216432784
UPC #
198105000000
Country of Origin
Multiple

Details

Disk Format
512e
Drive Type
Internal
Buffer
128 MB
Drive Interface Standard
12Gb/s SAS
Device Supported
Server
Product Line
Enterprise
Storage Capacity
600 GB
Hot Swappable
Yes
For Use With
HP-Compaq - ProLiant DL20 Gen11, HP-Compaq - ProLiant ML30 Gen11 (G11)
Speed
10000 RPM
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.