This item is Discontinued.

Axiom 600Gb 12Gb/S Sas 10K Rpm Lff Hot-Swap Hdd For Dell - 400-Asgt,  400-ASGT-AX

This item is Discontinued.

Axiom

600Gb 12Gb/S Sas 10K Rpm Lff Hot-Swap Hdd For Dell - 400-Asgt, (Discontinued)

Mfr # 400-ASGT-AX
Zoro # G9580079
UPC # 841280154713
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-ASGT-AX
Zoro #
G9580079
UPC #
841280154713
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell Server: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R540, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R940, PowerEdge T340
Speed
10000 RPM
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Operating Power Consumption
6.68 W
Hot Swappable
Yes
Device Supported
Server
Buffer
128 MB
Storage Capacity
600 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.