This item is Discontinued.

Axiom 600GB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for Lenovo - 7XB7A00025 7XB7A00025-AX

This item is Discontinued.

Axiom

600GB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for Lenovo - 7XB7A00025 (Discontinued)

Mfr # 7XB7A00025-AX
Zoro # G9505845
UPC # 841280153983
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00025-AX
Zoro #
G9505845
UPC #
841280153983
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Interface
SAS
Speed
10000 RPM
Drive Type
Internal
Storage Capacity
600 GB
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Disk Format
512n

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.