This item is Discontinued.

Axiom AXIOM 600GB 12GB/S SAS 15K RPM LFF HOT-SWAP HDD FOR HP - P40431-B21 P40431-B21-AX

This item is Discontinued.

Axiom

AXIOM 600GB 12GB/S SAS 15K RPM LFF HOT-SWAP HDD FOR HP - P40431-B21 (Discontinued)

Mfr # P40431-B21-AX
Zoro # G410874168
UPC # 840177855795
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P40431-B21-AX
Zoro #
G410874168
UPC #
840177855795
Country of Origin
China

Details

Item
Hard Drive
For Use With
HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen10 Plus, HP-Compaq - ProLiant DL20 Gen11, HP-Compaq - ProLiant DL320 Gen11, HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL325 Gen11, HP-Compaq - ProLiant DL360 Gen10 (G10) Plus, HP-Compaq - ProLiant DL360 Gen11, HP-Compaq - ProLiant DL365 Gen11, HP-Compaq - ProLiant DL380 Gen10 (G10) Plus, HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10) v2, HP-Compaq - ProLiant DL385 Gen11, HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen11 (G11), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen11 (G11), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen11
Interface
12Gb/s SAS
Recording Capacity
600 GB
Speed
15000 RPM
Device Supported
Server
Disk Format
512n
Drive Type
Internal
Drive Interface
SAS
Hot Swappable
Yes
Buffer
128 MB
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
600 GB
Product Line
Enterprise
Drive Interface Standard
12Gb/s SAS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.