Shop AXIOM
See all product information
Create Account
60Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz
- Mfr # C6ABFSB-N60-AX
- Zoro # G9454900
product price:Â
$
51.85
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
60 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABFSB-N60-AX
- Zoro #
- G9454900
- UPC #
- 841280149368
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Cable Type
- Category 6a
- Wire Gauge
- 28 AWG
- Shielded
- Yes
- Color
- Green
- Item - Data Cable
- Patch Cable
- Features
- Environmentally Friendly
- For Use With
- Network Device
- Contact Plating
- Gold
- Series
- BENDnFLEX
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Green
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Length - Patch Cord
- 60 ft
- Cable Length
- 60 ft
- Wire Size
- 28 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.