64Gb Ddr4-2133 Ecc Lrdimm For Dell - A8451131, Snp03Vmyc/64G
- Mfr # A8451131-AX
- Zoro # G0693319
product price:Â
$
1,504.99
/ea
Key Features
Features
Environmentally Friendly
Memory Size
64 GB
Memory Speed
2133 MHz
Number of Pins
288
Memory Standard
DDR4-2133/PC4-17000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8451131-AX
- Zoro #
- G0693319
- UPC #
- 841280111211
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 2133 MHz
- Number of Pins
- 288
- Memory Standard
- DDR4-2133/PC4-17000
- CAS Latency
- CL15
- Device Supported
- Server
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.20V
- Compatibility
- Dell PowerEdge Servers:FC430 FC630 R630 R730 R730xd R930 T630
- Error Checking
- ECC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.