Zoro Homepage

64GB DDR4-2933 ECC RDIMM FOR APPLE -

  • Mfr # MP2933RG/64G-AX

  • Zoro # G010871956


product price: $2,100.79
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Speed
2933 MHz
Memory Voltage
1.20 V
Memory Standard
DDR4-2933/PC4-23466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2933RG/64G-AX
Zoro #
G010871956
UPC #
840177829338
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Speed
2933 MHz
Item
RAM Module
Memory Voltage
1.20 V
Memory Standard
DDR4-2933/PC4-23466
Device Supported
Mac Pro
Number of Pins
288
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.