Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2933 Ecc Rdimm For Hp - P00930-B21
- Mfr # P00930-B21-AX
- Zoro # G9904425
product price:Â
$
1,988.99
/ea
Free Shipping & Returns
Key Features
Length
7-1/2 in
Width
3-1/2 in
Thickness
752 mil
Memory Technology
DDR4 SDRAM
Memory Size
64 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P00930-B21-AX
- Zoro #
- G9904425
- UPC #
- 841280184130
- Country of Origin
- Unknown
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2933 MHz
- Error Checking
- ECC
- Number of Pins
- 288
- Compatibility
- HPE Gen10 Intel Servers
- Device Supported
- Server
- Form Factor
- RDIMM
- Series
- SmartMemory
- Number of Modules
- 1 x 64GB
- Memory Standard
- DDR4-2933/PC4-23466
- Memory Voltage
- 1.2V
- CAS Latency
- CL21
- Item
- RAM Module
- Signal Processing
- Registered
Dimensions
- Length
- 7-1/2 in
- Width
- 3-1/2 in
- Thickness
- 752 mil
- Memory Size
- 64 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.