Zoro Homepage

64GB DDR4-2933 ECC RDIMM FOR HP - P28217-B21

  • Mfr # P28217-B21-AX

  • Zoro # G210871800


product price: $1,970.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
Compatibility
HP-Compaq Synergy 480 Gen10 (G10) Compute Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28217-B21-AX
Zoro #
G210871800
UPC #
840177844171
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB

Details

Number of Pins
288
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
Compatibility
HP-Compaq Synergy 480 Gen10 (G10) Compute Module
Item
RAM Module
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Device Supported
Server
Signal Processing
Registered
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.