64GB DDR4-2933 ECC RDIMM FOR LENOVO - 4X70V98063

  • Mfr # 4X70V98063-AX

  • Zoro # G410871808


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Size
64 GB
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70V98063-AX
Zoro #
G410871808
UPC #
840177841521
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Item
RAM Module
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Speed
2933 MHz
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.