Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2933 Ecc Rdimm For Lenovo - 4Zc7A08710
- Mfr # 4ZC7A08710-AX
- Zoro # G9881544
product price:Â
$
1,988.99
/ea
Free Shipping & Returns
Key Features
Memory Size
64 GB
Device Supported
Computer
Error Checking
ECC
Number of Modules
(1) 64GB
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ZC7A08710-AX
- Zoro #
- G9881544
- UPC #
- 841280185267
- Country of Origin
- Unknown
- Device Supported
- Computer
- Item
- RAM Module
- Error Checking
- ECC
- Number of Modules
- (1) 64GB
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2933/PC4-23466
- Memory Speed
- 2933 MHz
- CAS Latency
- CL21
- Signal Processing
- Registered
Dimensions
- Memory Size
- 64 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.