64GB DDR4-3200 ECC RDIMM FOR CISCO - UCS-MR-X64G2RW
Mfr # UCSX-MR-X64G2RW-AX
Zoro # G310871809
product price: $3,134.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-3200/PC4-25600
Memory Size
64 GB
Memory Voltage
1.20 V
Number of Pins
288
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCSX-MR-X64G2RW-AX
Zoro #
G310871809
UPC #
840177861222
Country of Origin
China
Dimensions
Memory Size
64 GB
Details
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Number of Pins
288
Error Checking
ECC
Signal Processing
Registered
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
CAS Latency
CL22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.