Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB DDR4-3200 ECC RDIMM FOR HP - P07650-B21

  • Mfr # P07650-B21-AX

  • Zoro # G610871981


product price: $2,184.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P07650-B21-AX
Zoro #
G610871981
UPC #
840177828508
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Memory Speed
3200 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Number of Pins
288
CAS Latency
CL22
Memory Voltage
1.20 V
Error Checking
ECC
Device Supported
Server
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.