Zoro Homepage

64GB DDR4-3200 RDIMM TAA COMP

  • Mfr # AXG995100088/1

  • Zoro # G410871860


product price: $2,186.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Signal Processing
Registered
Memory Speed
3200 MHz
Memory Size
64 GB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG995100088/1
Zoro #
G410871860
UPC #
840177839450
Country of Origin
Korea, Republic of

Dimensions

Memory Size
64 GB

Details

Error Checking
ECC
Item
RAM Module
Signal Processing
Registered
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Standards
TAA Compliant
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.