Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB DDR4-3200 SODIMM KIT 2 X 32GB -

  • Mfr # AX43200S22D/64GK

  • Zoro # G510871883


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Number of Pins
260
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX43200S22D/64GK
Zoro #
G510871883
UPC #
840177854941
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Number of Pins
260
Memory Voltage
1.20 V
Compatibility
MSI - GE66 11UG Raider
Memory Technology
DDR4 SDRAM
Standards
TAA Compliant
CAS Latency
CL22
Item
RAM Module
Number of Modules
(2) 32GB
Device Supported
Gaming Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.