Zoro Homepage

64GB DDR5-4800 RDIMM FOR LENOVO

  • Mfr # 4X77A81441-AX

  • Zoro # G610872018


product price: $5,769.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Memory Speed
4800 MHz
Standards
TAA Compliant
Memory Size
64 GB
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X77A81441-AX
Zoro #
G610872018
UPC #
840177886348
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Number of Pins
288
Memory Speed
4800 MHz
Standards
TAA Compliant
CAS Latency
CL40
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.