Shop AXIOM
See all product information
Create Account
64Gb Pc3-12800L (Ddr3-1600) Ecc Lrdimm For Dell -
- Mfr # A75636481-5V-AX
- Zoro # G0780590
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
1600 MHz
Number of Modules
1
Voltage
1.50 V
Memory Standard
DDR3-1600/PC3L-12800
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A75636481-5V-AX
- Zoro #
- G0780590
- UPC #
- 841280123214
- Country of Origin
- Unknown
- Number of Modules
- 1
- Voltage
- 1.50 V
- Memory Standard
- DDR3-1600/PC3L-12800
- Number of Pins
- 240
- Item
- RAM Module
- Memory Storage
- 64 GB
Dimensions
- Bandwidth
- 1600 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.