Shop AXIOM
See all product information
Create Account
65-Watt Ac Adapter For Microsoft Surface - Q5N-00001
- Mfr # Q5N-00001-AX
- Zoro # G0751321
product price:Â
$
63.19
/ea
Key Features
Max. Output
65 W
Volts AC/DC
5V DC
For Use With
Q5N-00001
Maximum Output Power
65 W
Compatibility
Microsoft Surface Pro 3 Tablet PC Microsoft Surface Pro 4 Tablet PC Microsoft Surface Book Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q5N-00001-AX
- Zoro #
- G0751321
- UPC #
- 841280122934
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output
- 65 W
- Volts AC/DC
- 5V DC
- For Use With
- Q5N-00001
- Maximum Output Power
- 65 W
- Compatibility
- Microsoft Surface Pro 3 Tablet PC Microsoft Surface Pro 4 Tablet PC Microsoft Surface Book Notebook
- Output Voltage
- 5 V DC
- Compatible Devices
- Tablet PC, Notebook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.