Shop AXIOM
See all product information
Create Account
65-Watt (Usb-C) Ac Adapter For Lenovo - 4X20M26268
- Mfr # 4X20M26268-AX
- Zoro # G9795609
product price:Â
$
49.49
/ea
Key Features
Max. Output
65 W
Volts AC/DC
5V DC
Features
USB
For Use With
Lenovo ThinkPad T490 Notebook
For Use With OEM Part Number
4X20M26268
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X20M26268-AX
- Zoro #
- G9795609
- UPC #
- 841280182648
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output
- 65 W
- Volts AC/DC
- 5V DC
- Features
- USB
- For Use With
- Lenovo ThinkPad T490 Notebook
- For Use With OEM Part Number
- 4X20M26268
- Output Voltage
- 5 V DC
- Compatibility
- Lenovo ThinkPad T490 Notebook
- USB
- Yes
- Compatible Devices
- USB Type C Device, Notebook
- Maximum Output Power
- 65 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.