Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 WATT USB C POWER ADAPTER FOR DE

  • Mfr # 492-BCBK-AX

  • Zoro # G710872567


product price: $70.99
/ea

Key Features

Compatible With
USB Type-C
Yes
Device Supported
Notebook
Max. Output Power
90 W
Maximum Output Power
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BCBK-AX
Zoro #
G710872567
UPC #
840177856501
Country of Origin
China

Details

Item
Power Adapter
Compatible With
USB Type-C
Yes
Device Supported
Notebook
Max. Output Power
90 W
Maximum Output Power
90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.