Shop AXIOM
See all product information
Create Account
65-Watt Usb-C Power Adapter For Hp - 1He08Aa
- Mfr # 1HE08AA-AX
- Zoro # G9904924
product price:Â
$
56.59
/ea
Key Features
Max. Output
65 W
Volts AC/DC
5V DC
Features
Environmentally Friendly; USB
For Use With
Notebook
For Use With OEM Part Number
1HE08AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1HE08AA-AX
- Zoro #
- G9904924
- UPC #
- 841280184550
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output
- 65 W
- Volts AC/DC
- 5V DC
- Features
- Environmentally Friendly; USB
- For Use With
- Notebook
- For Use With OEM Part Number
- 1HE08AA
- Compatibility
- HP Compaq Notebooks: Elite x2 1012 G2 EliteBook 1040 G4 EliteBook 850 G6 EliteBook x360 1030 G2 EliteBook x360 830 G5 EliteBook x360 830 G6 ProBook 430 G6 ProBook 640 G5
- Compatible Devices
- Notebook
- Maximum Output Power
- 65 W
- USB
- Yes
- Environmentally Friendly
- Yes
- Output Voltage
- 5 V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.