Shop AXIOM
See all product information
Create Account
6Ft Cat6A 650Mhz Patch Cable Molded Boot (Blue)
- Mfr # C6AMB-B6-AX
- Zoro # G9590518
product price:Â
$
8.49
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 ft
Transmission Speed
10 Gbps
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMB-B6-AX
- Zoro #
- G9590518
- UPC #
- 841280159763
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Features
- Molded, Booted, Strain Relief
- Jacket Color
- Blue
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Performance Category
- Category 6a
Dimensions
- Length - Patch Cord
- 6 ft
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.