6IN CAT6 BENDNFLEX ULTRA-THIN SNAGLESS PATCH CABLE 550MHZ PURPLE
Mfr # C6BFSB-P6IN-AX
Zoro # G110874062
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) Rj-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) Rj-45 Network - Male
Cable Jacket Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6BFSB-P6IN-AX
Zoro #
G110874062
UPC #
840177852954
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) Rj-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) Rj-45 Network - Male
Cable Jacket Color
Purple
Cable Jacket Material
Copper
Standards
TAA Compliant
Cable Type
Category 6
Shielded / Unshielded
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.