Shop AXIOM
See all product information
Create Account
6Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Hp - 846514-B21
- Mfr # 846514-B21-AX
- Zoro # G9524709
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
12Gb/s SAS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 846514-B21-AX
- Zoro #
- G9524709
- UPC #
- 841280153044
- Country of Origin
- Unknown
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 6 TB
- Speed
- 7200 RPM
- Drive Type
- Internal
- Drive Interface
- 12Gb/s SAS
- Hot Pluggable
- Yes
- Spindle Speed
- 7200 rpm
- Hot Swappable
- Yes
- Drive Carrier
- Yes
- Drive Interface Standard
- 12Gb/s SAS
- Storage Capacity
- 6 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.