Shop AXIOM
See all product information
Create Account
6Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Hp - 753874-B21
- Mfr # 753874-B21-AX
- Zoro # G0626776
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
For Use With
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 753874-B21-AX
- Zoro #
- G0626776
- UPC #
- 845282095982
- Country of Origin
- Unknown
Dimensions
- Height
- 1 in
- Width
- 4.4 in
- Depth
- 7.4 in
Details
- Item
- Hard Drive
- For Use With
- Interface
- SATA
- Recording Capacity
- 6 TB
- Speed
- 7200 RPM
- Form Factor
- 3.5"
- Drive Type
- Internal
- Spindle Speed (rpm)
- 7200
- Storage Capacity
- 6 TB
- Drive Interface Standard
- SATA/600
- Device Supported
- Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.