6Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Hp - 753874-B21
- Mfr # 861742-B21-AX
- Zoro # G9801044
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
For Use With
Server
Interface
SATA/600
Recording Capacity
6 TB
Speed
7200 RPM
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861742-B21-AX
- Zoro #
- G9801044
- UPC #
- 841280182891
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- For Use With
- Server
- Interface
- SATA/600
- Recording Capacity
- 6 TB
- Speed
- 7200 RPM
- Drive Type
- Internal
- Form Factor
- 3.5"
- Disk Format
- 512e
- Spindle Speed (rpm)
- 7200
- Device Supported
- Server
- Hot Swappable
- Yes
- Storage Capacity
- 6 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.