Shop AXIOM
See all product information
Create Account
6Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Lenovo - 4Xb0G88713
- Mfr # 4XB0G88713-AX
- Zoro # G0647721
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo ThinkServer: ThinkServer RD350, ThinkServer RD450, ThinkServer RD550, ThinkServer TD350, ThinkServer RD650
Speed
7200 RPM
Storage Capacity
6 TB
Drive Type
Internal
Drive Interface Standard
SATA/600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4XB0G88713-AX
- Zoro #
- G0647721
- UPC #
- 845282097771
- Country of Origin
- Unknown
- Item
- Hard Drive
- For Use With
- Lenovo ThinkServer: ThinkServer RD350, ThinkServer RD450, ThinkServer RD550, ThinkServer TD350, ThinkServer RD650
- Speed
- 7200 RPM
- Storage Capacity
- 6 TB
- Drive Type
- Internal
- Drive Interface Standard
- SATA/600
- Hot Swappable
- Yes
- Buffer
- 128 MB
- Device Supported
- Storage System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.