Shop AXIOM
See all product information
Create Account
6TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for Lenovo - 4XB0G88750 - 7200rpm - Hot Swappable
- Mfr # 4XB0G88750-AX
- Zoro # G9669216
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo ThinkServer
Interface
SATA
Speed
7200 RPM
Drive Interface Standard
SATA/600
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4XB0G88750-AX
- Zoro #
- G9669216
- UPC #
- 841280180040
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- For Use With
- Lenovo ThinkServer
- Interface
- SATA
- Speed
- 7200 RPM
- Drive Interface Standard
- SATA/600
- Drive Type
- Internal
- Device Supported
- Server
- Storage Capacity
- 6 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.