75FT CAT6 SHIELDED CABLE - RED
Mfr # AXG98447
Zoro # G610872827
product price: $79.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG98447
Zoro #
G610872827
UPC #
840177892547
Country of Origin
United States
Dimensions
Cable Length
75 ft
Wire Size
26 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Red
Cable Jacket Material
Polyvinyl Chloride (PVC); Rubber
Standards
TAA Compliant
Cable Type
Category 6
Shielded
Braided Copper
Green Environmental Attribute
Environmentally Friendly
Shielded / Unshielded
Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.