Shop AXIOM
See all product information
Create Account
75Ft Cat6A 650Mhz S/Ftp Shielded Patch Cable Molded Boot (Blue)
- Mfr # C6AMBSFTPB75-AX
- Zoro # G9395516
product price:Â
$
79.35
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
75 ft
Transmission Speed
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6AMBSFTPB75-AX
- Zoro #
- G9395516
- UPC #
- 841280146084
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 75 ft
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Shielded
- Yes
- Transmission Speed
- 10 Gbps
- Wire Gauge
- 26 AWG
- Color
- Blue
- Features
- Environmentally Friendly
- Cable Type
- Category 6a
- For Use With
- Network Device
- Connector Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.