Shop AXIOM
See all product information
Create Account
75FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104453
- Zoro # G323960873
product price:Â
$
90.99
/ea
Key Features
Cable Length
75 ft
Performance Category
Category 6a
NEC Article and Type
CM
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104453
- Zoro #
- G323960873
- UPC #
- -
- Country of Origin
- United States
- Performance Category
- Category 6a
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Black
Dimensions
- Cable Length
- 75 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.