Zoro Homepage

7.68GB U.2 SFF SSD FOR DELL

  • Mfr # SSDUX10DX7T6-AX

  • Zoro # G014874595


product price: $5,000.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Maximum Sequential Write
3.91-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10DX7T6-AX
Zoro #
G014874595
UPC #
198105003474
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Maximum Sequential Write
3.91-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
200000IOPS
Hot Swappable
Yes
Drive Type
Internal
Endurance (TBW)
14016 TB
Maximum Sequential Read
6.54-GB/s
Device Supported
Server
Encryption Standard
256-bit AES
Storage Capacity
7.68 TB
Random 4KB Read
1100000IOPS
Compatibility
Dell PowerEdge MX740c Compute Sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (DWPD)
1
Series
UX10
Drive Interface
PCI Express NVMe
Features
Triple-level Cell Flash
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 7.68GB U.2 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.