7.68TB ENTERPRISE EV200 2.5-INCH BARE SATA SSD
Mfr # SSDEV207T6-AX
Zoro # G216432821
product price: $8,009.99
/ea
Free Shipping & Returns
Key Features
Endurance (DWPD)
1.3
Random 4KB Read
98000IOPS
Encryption Standard
256-bit AES
Product Line
Enterprise
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV207T6-AX
Zoro #
G216432821
UPC #
840178000000
Country of Origin
China
Details
Endurance (DWPD)
1.3
Random 4KB Read
98000IOPS
Encryption Standard
256-bit AES
Product Line
Enterprise
Drive Type
Internal
Endurance (TBW)
5466 TB
Random 4KB Write
30000IOPS
Interface
SATA
Features
Temperature Sensor
TCO Certified
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
For Use With
Maximum Sequential Write
520-MB/s
Item
Solid State Drive
Storage Capacity
7.68 TB
Device Supported
Server
Maximum Sequential Read
550-MB/s
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.