7.68TB EP650 ENTERPRISE SFF SSD
Mfr # SSDEP657T6-AX
Zoro # G214875118
product price: $5,449.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Read
4.10-GB/s
Endurance (DWPD)
1
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP657T6-AX
Zoro #
G214875118
UPC #
198105012506
Country of Origin
Korea, Republic of
Details
Item
Solid State Drive
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Read
4.10-GB/s
Endurance (DWPD)
1
Device Supported
Data Center
Storage Capacity
7.68 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
4.10-GB/s
Drive Interface Standard
24Gb/s SAS
Random 4KB Read
420000IOPS
Random 4KB Write
140000IOPS
Drive Type
Internal
Endurance (TBW)
70008 TB
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 7.68TB EP650 ENTERPRISE SFF SSD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.