7.68TB EP650 LFF SSD FOR DELL
Mfr # SSDEP65DF7T6-AX
Zoro # G522443450
product price: $7,605.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
7.68 TB
Drive Type
Internal
Drive Carrier
Yes
Package Contents
Enterprise Pro EP650 Solid State Drive, Drive Caddies
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65DF7T6-AX
Zoro #
G522443450
UPC #
-
Country of Origin
China
Details
Storage Capacity
7.68 TB
Item
Solid State Drive
Drive Type
Internal
Drive Carrier
Yes
Package Contents
Enterprise Pro EP650 Solid State Drive, Drive Caddies
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Data Center
Random 4KB Read
770000IOPS
Endurance (TBW)
14016 TB
Drive Interface Standard
24Gb/s SAS
For Use With
Dell - PowerEdge R730 Server
Maximum Sequential Read
4.10-GB/s
Product Line
Enterprise Pro
Maximum Sequential Write
3.61-GB/s
Interface
SAS
Random 4KB Write
135000IOPS
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.