Zoro Homepage

7.68TB EP650 SFF SSD FOR CISCO

  • Mfr # SSDEP65M57T6-AX

  • Zoro # G814875334


product price: $8,397.69
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco - C240 M5 Rack-Mount Server, Cisco - HyperFlex HX240c M5 Node, Cisco - Hyperflex HX220c M5 Node, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M7 Rack-Mount Server, Cisco - UCS C225 M6 Rack-Mount Server, Cisco - UCS X210c M6, Cisco - UCS X210c M7
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Read
4.10-GB/s
Random 4KB Write
140000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65M57T6-AX
Zoro #
G814875334
UPC #
198105012629
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Cisco - C240 M5 Rack-Mount Server, Cisco - HyperFlex HX240c M5 Node, Cisco - Hyperflex HX220c M5 Node, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M7 Rack-Mount Server, Cisco - UCS C225 M6 Rack-Mount Server, Cisco - UCS X210c M6, Cisco - UCS X210c M7
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Read
4.10-GB/s
Random 4KB Write
140000IOPS
Random 4KB Read
420000IOPS
Endurance (TBW)
14016 TB
Storage Capacity
7.68 TB
Hot Swappable
Yes
Endurance (DWPD)
1
Drive Type
Internal
Drive Interface Standard
24Gb/s SAS
Compatibility
Cisco - C240 M5 Rack-Mount Server Cisco - HyperFlex HX240c M5 Node Cisco - Hyperflex HX220c M5 Node Cisco - UCS C-Series C220 M5 Rack-Mount Server Cisco - UCS C-Series C220 M7 Rack-Mount Server Cisco - UCS C225 M6 Rack-Mount Server Cisco - UCS X210c M6 Cisco - UCS X210c M7
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
3.61-GB/s
Series
EP650
Features
Error Correction Code (ECC)
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 7.68TB EP650 SFF SSD FOR CISCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.