Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.68TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DG7T6-AX

  • Zoro # G621703882


product price: $7,306.09
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge Products: FM120x4, M600, M610, M710 / M710HD, M905, M910 (Xeon 7500/6500), M910 (Xeon E7-xxxx), R310 (Xeon L3406, Core i3, Pentium, Celeron), R310 (Xeon X3400 series, Xeon L3426), R320, R330, R410, R415, R420, R430, R510, R515, R520, R610, R620, R630, R710, R715, R720, R720xd, R730, R810 (Xeon 7500/6500), R810 (Xeon E7), R815, R820, R830, R910 (Xeon 7500/6500), R910 (Xeon E7), R920, R930, Precision Rack 7910 Workstation (R7910), Precision Workstation R5500, Precision Workstation R7610
Endurance (DWPD)
1
Device Supported
Server
Product Line
Enterprise Pro
Drive Interface Standard
24Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DG7T6-AX
Zoro #
G621703882
UPC #
198105025810
Country of Origin
China

Details

For Use With
Dell PowerEdge Products: FM120x4, M600, M610, M710 / M710HD, M905, M910 (Xeon 7500/6500), M910 (Xeon E7-xxxx), R310 (Xeon L3406, Core i3, Pentium, Celeron), R310 (Xeon X3400 series, Xeon L3426), R320, R330, R410, R415, R420, R430, R510, R515, R520, R610, R620, R630, R710, R715, R720, R720xd, R730, R810 (Xeon 7500/6500), R810 (Xeon E7), R815, R820, R830, R910 (Xeon 7500/6500), R910 (Xeon E7), R920, R930, Precision Rack 7910 Workstation (R7910), Precision Workstation R5500, Precision Workstation R7610
Endurance (DWPD)
1
Device Supported
Server
Product Line
Enterprise Pro
Drive Interface Standard
24Gb/s SAS
Random 4KB Read
770000IOPS
Interface
SAS
Random 4KB Write
135000IOPS
Drive Carrier
Yes
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
3.61-GB/s
Drive Type
Internal
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Solid State Drive
Storage Capacity
7.68 TB
Maximum Sequential Read
4.10-GB/s
Endurance (TBW)
70008 TB
Package Contents
7.68TB Enterprise Pro EP650 2.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.