Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.68TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DL7T6-AX

  • Zoro # G014875226


product price: $8,397.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
7.68 TB
Random 4KB Write
140000IOPS
Endurance (TBW)
14016 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DL7T6-AX
Zoro #
G014875226
UPC #
198105012766
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
7.68 TB
Random 4KB Write
140000IOPS
Endurance (TBW)
14016 TB
Endurance (DWPD)
1
Compatibility
Dell - PowerEdge T440 Dell - PowerEdge T640
Maximum Sequential Write
3.61-GB/s
Storage Capacity
7.68 TB
Drive Interface Standard
24Gb/s SAS
Random 4KB Read
420000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Device Supported
Data Center
Maximum Sequential Read
4.10-GB/s
Hot Swappable
Yes
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 7.68TB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.