Zoro Homepage

7.68TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DV7T6-AX

  • Zoro # G514875139


product price: $8,397.69
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge FC630, Dell - PowerEdge FC640, Dell - PowerEdge FC830, Dell - PowerEdge M520, Dell - PowerEdge M620, Dell - PowerEdge M630 Blade, Dell - PowerEdge M640, Dell - PowerEdge M820, Dell - PowerEdge M915, Dell - PowerEdge VRTX
Interface
SAS
Recording Capacity
7.68 TB
Random 4KB Write
140000IOPS
Storage Capacity
7.68 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DV7T6-AX
Zoro #
G514875139
UPC #
198105012803
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge FC630, Dell - PowerEdge FC640, Dell - PowerEdge FC830, Dell - PowerEdge M520, Dell - PowerEdge M620, Dell - PowerEdge M630 Blade, Dell - PowerEdge M640, Dell - PowerEdge M820, Dell - PowerEdge M915, Dell - PowerEdge VRTX
Interface
SAS
Recording Capacity
7.68 TB
Random 4KB Write
140000IOPS
Storage Capacity
7.68 TB
Maximum Sequential Read
4.10-GB/s
Endurance (TBW)
14016 TB
Random 4KB Read
420000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Data Center
Hot Swappable
Yes
Drive Interface Standard
24Gb/s SAS
Maximum Sequential Write
3.61-GB/s
Compatibility
Dell - PowerEdge FC630 Dell - PowerEdge FC640 Dell - PowerEdge FC830 Dell - PowerEdge M520 Dell - PowerEdge M620 Dell - PowerEdge M630 Blade Dell - PowerEdge M640 Dell - PowerEdge M820 Dell - PowerEdge M915 Dell - PowerEdge VRTX
Drive Type
Internal
Endurance (DWPD)
1
Series
EP650
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 7.68TB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.