Zoro Homepage

7.68TB EP650 SFF SSD FOR HP

  • Mfr # SSDEP65HN7T6-AX

  • Zoro # G614875428


product price: $8,397.69
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant BL460c Gen10 (G10), HP-Compaq - ProLiant BL460c Gen9 (G9), HP-Compaq - ProLiant BL660c Gen9 (G9), HP-Compaq - ProLiant DL120 Gen9 (G9), HP-Compaq - ProLiant DL160 Gen10 (G10), HP-Compaq - ProLiant DL160 Gen9 (G9), HP-Compaq - ProLiant DL180 Gen9 (G9), HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen9 (G9), HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen9 (G9), HP-Compaq - ProLiant DL380 Gen10 (G10), HP-Compaq - ProLiant DL380 Gen9 (G9), HP-Compaq - ProLiant DL385 Gen10 (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL560 Gen10 (G10), HP-Compaq - ProLiant DL560 Gen9 (G9), HP-Compaq - ProLiant DL580 Gen10 (G10), HP-Compaq - ProLiant DL580 Gen9 (G9), HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen9 (G9), HP-Compaq - ProLiant ML150 Gen9 (G9), HP-Compaq - ProLiant ML30 Gen9 (G9), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen9 (G9), HP-Compaq - ProLiant WS460c Gen9 (G9), HP-Compaq - ProLiant XL230a Gen9 (G9), HP-Compaq - Synergy 480 Gen10 (G10) Compute Module, HPE - Synergy 480 Gen10 Plus Compute Module
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Write
3.61-GB/s
Random 4KB Write
140000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65HN7T6-AX
Zoro #
G614875428
UPC #
198105012575
Country of Origin
China

Details

Item
Solid State Drive
For Use With
HP-Compaq - ProLiant BL460c Gen10 (G10), HP-Compaq - ProLiant BL460c Gen9 (G9), HP-Compaq - ProLiant BL660c Gen9 (G9), HP-Compaq - ProLiant DL120 Gen9 (G9), HP-Compaq - ProLiant DL160 Gen10 (G10), HP-Compaq - ProLiant DL160 Gen9 (G9), HP-Compaq - ProLiant DL180 Gen9 (G9), HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen9 (G9), HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen9 (G9), HP-Compaq - ProLiant DL380 Gen10 (G10), HP-Compaq - ProLiant DL380 Gen9 (G9), HP-Compaq - ProLiant DL385 Gen10 (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL560 Gen10 (G10), HP-Compaq - ProLiant DL560 Gen9 (G9), HP-Compaq - ProLiant DL580 Gen10 (G10), HP-Compaq - ProLiant DL580 Gen9 (G9), HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen9 (G9), HP-Compaq - ProLiant ML150 Gen9 (G9), HP-Compaq - ProLiant ML30 Gen9 (G9), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen9 (G9), HP-Compaq - ProLiant WS460c Gen9 (G9), HP-Compaq - ProLiant XL230a Gen9 (G9), HP-Compaq - Synergy 480 Gen10 (G10) Compute Module, HPE - Synergy 480 Gen10 Plus Compute Module
Interface
SAS
Recording Capacity
7.68 TB
Maximum Sequential Write
3.61-GB/s
Random 4KB Write
140000IOPS
Endurance (DWPD)
1
Storage Capacity
7.68 TB
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Drive Type
Internal
Device Supported
Server
Maximum Sequential Read
4.10-GB/s
Random 4KB Read
420000IOPS
Drive Interface Standard
24Gb/s SAS
Endurance (TBW)
14016 TB
Series
EP650
Drive Interface
SAS
Features
Error Correction Code (ECC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 7.68TB EP650 SFF SSD FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.