7.68TB EP650 SFF SSD FOR LENOVO
Mfr # SSDEP65IC7T6-AX
Zoro # G214875378
product price: $8,397.69
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SAS
Recording Capacity
7.68 TB
Endurance (DWPD)
1
Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65IC7T6-AX
Zoro #
G214875378
UPC #
198105012544
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
SAS
Recording Capacity
7.68 TB
Endurance (DWPD)
1
Compatibility
Drive Type
Internal
Drive Interface Standard
24Gb/s SAS
Maximum Sequential Write
3.61-GB/s
Random 4KB Write
140000IOPS
Endurance (TBW)
14016 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
4.10-GB/s
Device Supported
Server
Random 4KB Read
420000IOPS
Hot Swappable
Yes
Storage Capacity
7.68 TB
Series
EP650
Drive Interface
SAS
Features
Error Correction Code (ECC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 7.68TB EP650 SFF SSD FOR LENOVO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.